Zoro Homepage

Auger, Mud, Dia 7 In, Quick Connect

  • Mfr # 300.12

  • Zoro # G8401915


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Type
Mud
Dia. (In.)
7 in
Features
Two Openings in Cylinder Wall to Facilitate Empting.
Material of Construction
Carbon Steel Bail, Stainless Steel Cylinder
Connector Type
Quick Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300.12
Zoro #
G8401915
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
7 in
Overall Diameter
7 in

Details

Item
Auger
Type
Mud
Features
Two Openings in Cylinder Wall to Facilitate Empting.
Material of Construction
Carbon Steel Bail, Stainless Steel Cylinder
Connector Type
Quick Connect
Connection Type
Quick Connect
Auger Type
Mud
Product Type
Auger
Material
Carbon Steel Bail, Stainless Steel Cylinder

Description

Auger, Mud, Dia 7 In, Two Openings in Cylinder Wall to Facilitate Empting., Material of Construction Carbon Steel Bail, Stainless Steel Cylinder, Connector Type Quick Connect

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.