Auger, Open Face, 2 1/2In, Signature Series
Mfr # 400.57
Zoro # G1768751
product price: $244.99
/ea
Free Shipping & Returns
Key Features
Type
Open Face
Dia. (In.)
2 1/2 in
Features
Quick Soil Penetration
Material of Construction
Carbon Steel
Connector Type
Signature Series
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400.57
Zoro #
G1768751
UPC #
-
Country of Origin
United States
Dimensions
Dia. (In.)
2 1/2 in
Overall Diameter
2 1/2 in
Details
Item
Auger
Type
Open Face
Features
Quick Soil Penetration
Material of Construction
Carbon Steel
Connector Type
Signature Series
Connection Type
Threaded
Auger Type
Open-Face
Product Type
Auger
Material
Carbon Steel
Description
Auger, Open Face, Dia 2 1/2 In, Quick Soil Penetration, Material of Construction Carbon Steel, Connector Type Signature Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.