Zoro Homepage

Auger, Regular, 1 3/4 In, 5/8 In Thread, SS

  • Mfr # 417.02

  • Zoro # G8055984


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Type
Regular
Dia. (In.)
1 3/4 in
Features
For Most Soils, Open Style Allows Entry of Small Soil Clumps and Small Rock Particles
Material of Construction
Stainless Steel Bail, Stainless Steel Cylinder
Connector Type
5/8 in Thread
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
417.02
Zoro #
G8055984
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
1 3/4 in
Connection Size
5/8 in
Overall Diameter
1 3/4 in

Details

Item
Auger
Type
Regular
Features
For Most Soils, Open Style Allows Entry of Small Soil Clumps and Small Rock Particles
Material of Construction
Stainless Steel Bail, Stainless Steel Cylinder
Connector Type
5/8 in Thread
Material
Stainless Steel Bail, Stainless Steel Cylinder
Auger Type
Soil
Connection Type
Threaded
Product Type
Auger

Description

Auger, Regular, Dia 1 3/4 In, For Most Soils, Open Style Allows Entry of Small Soil Clumps and Small Rock Particles, Material of Construction Stainless Steel Bail, Stainless Steel Cylinder, Connector Type 5/8 In Thread

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.