Auger, Regular, 1 3/4 In, Quick Connect
Mfr # 300.10
Zoro # G8282197
product price: $245.99
/ea
Free Shipping & Returns
Key Features
Type
Regular
Dia. (In.)
1 3/4 in
Features
For Most Soils, Open Style Allows Entry of Small Soil Clumps and Small Rock Particles
Material of Construction
Carbon Steel Bail, Stainless Steel Cylinder
Connector Type
Quick Connect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
300.10
Zoro #
G8282197
UPC #
-
Country of Origin
United States
Dimensions
Dia. (In.)
1 3/4 in
Overall Diameter
1 3/4 in
Details
Item
Auger
Type
Regular
Features
For Most Soils, Open Style Allows Entry of Small Soil Clumps and Small Rock Particles
Material of Construction
Carbon Steel Bail, Stainless Steel Cylinder
Connector Type
Quick Connect
Connection Type
Quick Connect
Material
Carbon Steel Bail, Stainless Steel Cylinder
Auger Type
Soil
Product Type
Auger
Description
Auger, Regular, Dia 1 3/4 In, For Most Soils, Open Style Allows Entry of Small Soil Clumps and Small Rock Particles, Material of Construction Carbon Steel Bail, Stainless Steel Cylinder, Connector Type Quick Connect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.