Auger, Regular, 2-3/4 In, 5/8 In Thread
Mfr # 400.07
Zoro # G1131462
product price: $221.99
/ea
Free Shipping & Returns
Key Features
Type
Regular
Dia. (In.)
2 3/4 in
Length
14 in
Features
For Most Soils, Open Style Allows Entry of Small Soil Clumps and Small Rock Particles
Material of Construction
Carbon Steel Bail, Stainless Steel Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400.07
Zoro #
G1131462
UPC #
-
Country of Origin
United States
Dimensions
Dia. (In.)
2 3/4 in
Length
14 in
Overall Diameter
2 3/4 in
Connection Size
5/8 in
Overall Length
14 in
Details
Item
Soil Auger Head
Type
Regular
Features
For Most Soils, Open Style Allows Entry of Small Soil Clumps and Small Rock Particles
Material of Construction
Carbon Steel Bail, Stainless Steel Cylinder
Connector Type
5/8 in Thread
Connection Type
Threaded
Material
Carbon Steel Bail, Stainless Steel Cylinder
Product Type
Soil Auger Head
Auger Type
Soil
Description
Auger, Regular, Dia 2 3/4 In, For Most Soils, Open Style Allows Entry of Small Soil Clumps and Small Rock Particles, Material of Construction Carbon Steel Bail, Stainless Steel Cylinder, Connector Type 5/8 In Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.