Zoro Homepage

Auger, Regular, 2 In, Quick Connect, SS

  • Mfr # 317.03

  • Zoro # G2484237


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Type
Regular
Dia. (In.)
2 in
Features
For Most Soils, Open Style Allows Entry of Small Soil Clumps and Small Rock Particles
Material of Construction
Stainless Steel Bail, Stainless Steel Cylinder
Connector Type
Quick Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
317.03
Zoro #
G2484237
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
2 in
Overall Diameter
2 in

Details

Item
Auger
Type
Regular
Features
For Most Soils, Open Style Allows Entry of Small Soil Clumps and Small Rock Particles
Material of Construction
Stainless Steel Bail, Stainless Steel Cylinder
Connector Type
Quick Connect
Material
Stainless Steel Bail, Stainless Steel Cylinder
Product Type
Auger
Connection Type
Quick Connect
Auger Type
Soil

Description

Auger, Regular, Dia 2 In, For Most Soils, Open Style Allows Entry of Small Soil Clumps and Small Rock Particles, Material of Construction Stainless Steel Bail, Stainless Steel Cylinder, Connector Type Quick Connect

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.