Auger, Regular, 3 1/4 In, 5/8 In Thread, SS
Mfr # 417.06
Zoro # G1588711
product price: $283.99
/ea
Free Shipping & Returns
Key Features
Type
Regular
Dia. (In.)
3 1/4 in
Length
16 in
Features
For Most Soils, Open Style Allows Entry of Small Soil Clumps and Small Rock Particles
Material of Construction
`
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
417.06
Zoro #
G1588711
UPC #
-
Country of Origin
United States
Dimensions
Dia. (In.)
3 1/4 in
Length
16 in
Overall Diameter
3 1/4 in
Overall Length
16 in
Connection Size
5/8 in
Details
Item
Auger
Type
Regular
Features
For Most Soils, Open Style Allows Entry of Small Soil Clumps and Small Rock Particles
Material of Construction
`
Connector Type
5/8 in Thread
Auger Type
Soil
Material
Stainless Steel
Product Type
Auger
Connection Type
Threaded
Description
Auger, Regular, Dia 3 1/4 In, For Most Soils, Open Style Allows Entry of Small Soil Clumps and Small Rock Particles, Material of Construction Stainless Steel Bail, Stainless Steel Cylinder, Connector Type 5/8 In Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.