Zoro Homepage

Auger, Regular, 4 In, Signature Series

  • Mfr # 350.05

  • Zoro # G1721973


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Type
Regular
Dia. (In.)
4 in
Features
For Most Soils, Open Style Allows Entry of Small Soil Clumps and Small Rock Particles
Material of Construction
Carbon Steel Bail, Stainless Steel Cylinder
Connector Type
Signature Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350.05
Zoro #
G1721973
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
4 in
Overall Diameter
4 in

Details

Item
Auger
Type
Regular
Features
For Most Soils, Open Style Allows Entry of Small Soil Clumps and Small Rock Particles
Material of Construction
Carbon Steel Bail, Stainless Steel Cylinder
Connector Type
Signature Series
Product Type
Auger
Auger Type
Soil
Connection Type
Threaded
Material
Carbon Steel Bail, Stainless Steel Cylinder

Description

Auger, Regular, Dia 4 In, For Most Soils, Open Style Allows Entry of Small Soil Clumps and Small Rock Particles, Material of Construction Carbon Steel Bail, Stainless Steel Cylinder, Connector Type Signature Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.