Auger, Sand, Dia 2 1/4 In, Quick Connect, SS
Mfr # 320.04
Zoro # G0427567
product price: $365.99
/ea
Free Shipping & Returns
Key Features
Type
Sand
Dia. (In.)
2 1/4 in
Features
Closed Bit Design with a Restricted Opening to Prevent Loss of Sample Material
Material of Construction
Stainless Steel Bail, Stainless Steel Cylinder
Connector Type
Quick Connect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320.04
Zoro #
G0427567
UPC #
-
Country of Origin
United States
Dimensions
Dia. (In.)
2 1/4 in
Overall Diameter
2 1/4 in
Details
Item
Auger
Type
Sand
Features
Closed Bit Design with a Restricted Opening to Prevent Loss of Sample Material
Material of Construction
Stainless Steel Bail, Stainless Steel Cylinder
Connector Type
Quick Connect
Connection Type
Quick Connect
Material
Stainless Steel Bail, Stainless Steel Cylinder
Product Type
Auger
Auger Type
Sand
Description
Auger, Sand, Dia 2 1/4 In, Closed Bit Design with a Restricted Opening to Prevent Loss of Sample Material, Material of Construction Stainless Steel Bail, Stainless Steel Cylinder, Connector Type Quick Connect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.