Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Auger, Sand, Dia 2 In, 5/8 In Thread

  • Mfr # 400.43

  • Zoro # G7982213


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Type
Sand
Dia. (In.)
2 in
Features
Closed Bit Design with a Restricted Opening to Prevent Loss of Sample Material
Material of Construction
Carbon Steel Bail, Carbon Steel Cylinder
Connector Type
5/8 in Thread
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
400.43
Zoro #
G7982213
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
2 in
Connection Size
5/8 in
Overall Diameter
2 in

Details

Item
Sand Auger Head
Type
Sand
Features
Closed Bit Design with a Restricted Opening to Prevent Loss of Sample Material
Material of Construction
Carbon Steel Bail, Carbon Steel Cylinder
Connector Type
5/8 in Thread
Connection Type
Threaded
Auger Type
Sand
Product Type
Sand Auger Head
Material
Carbon Steel Bail, Carbon Steel Cylinder

Description

Auger, Sand, Dia 2 In, Closed Bit Design with a Restricted Opening to Prevent Loss of Sample Material, Material of Construction Carbon Steel Bail, Carbon Steel Cylinder, Connector Type 5/8 In Thread

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.