Zoro Homepage

Basic Soil Sampling Kit, 3 1/4 In, 12 Foot

  • Mfr # 352.51

  • Zoro # G1496345


product price: $1,706.99
/ea
Free Shipping & Returns

Key Features

Type
Non Powered
Dia. (In.)
3 1/4 in
Hole Depth
12 ft
Material of Construction
Carbon Steel
Connector Type
Signature Series Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
352.51
Zoro #
G1496345
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
3 1/4 in
Hole Depth
12 ft
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Overall Diameter
3 1/4 in

Details

Item
Basic Soil Sampling Kit
Type
Non Powered
Material of Construction
Carbon Steel
Connector Type
Signature Series Connector
Includes
(3) 4 ft Extensions, Cleaning Brushes, Hard Sided Carrying Case with Handles and Wheels, Mud Auger, Plastic End Caps, Plastic Liner, Regular Auger, Rubber Coated Cross Handle, Sand Auger, Slide Hammer, Soil Core Sampler, Wrenches
Product Type
Basic Soil Sampling Kit
Material
Carbon Steel

Description

Basic Soil Sampling Kit, Type Non Powered, Dia. (In.) 3 1/4 in, Material of Construction Carbon Steel, Hole Depth 12 ft, Connector Type Signature Series Connector, Features -, Includes (3) 4 ft Extensions, Cleaning Brushes, Hard Sided Carrying Case with Handles and Wheels, Mud Auger, Plastic End Caps, Plastic Liner, Regular Auger, Rubber Coated Cross Handle, Sand Auger, Slide Hammer, Soil Core Sampler, Wrenches, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.