Zoro Homepage

Cap Insert, Dia 2 In, Stainless Steel

  • Mfr # 422.13

  • Zoro # G1348462


product price: $2.99
/ea
Sold in multiples of 3 for $8.97

Key Features

Material of Construction
stainless steel
Dia. (In.)
2 in
Manufacturers Warranty Length
1 yr
Overall Diameter
2 in
Manufacturer Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
422.13
Zoro #
G1348462
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
2 in
Manufacturers Warranty Length
1 yr
Overall Diameter
2 in
Manufacturer Warranty Length
1 yr

Details

Item
End Cap Insert
Material of Construction
stainless steel
Material
Stainless Steel
Product Type
End Cap Insert

Description

Cap Insert, Dia 2 In, Material of Construction Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.