Cap Insert, Dia 3/4 In, Stainless Steel
Mfr # 422.15
Zoro # G2355127
product price: $2.49
/eaSold in multiples of 4 for $9.96
Key Features
Material of Construction
stainless steel
Dia. (In.)
3/4 in
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
422.15
Zoro #
G2355127
UPC #
-
Country of Origin
United States
Dimensions
Dia. (In.)
3/4 in
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Overall Diameter
3/4 in
Details
Item
End Cap Insert
Material of Construction
stainless steel
Material
Stainless Steel
Product Type
End Cap Insert
Description
Cap Insert, Dia 3/4 In, Material of Construction Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.