Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cup and Cap, Dia 1 1/2 In, Length 6 In, 5/8

  • Mfr # 404.38

  • Zoro # G1872306


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Carbon Steel
Includes
(2) 1 1/2 in Plastic End Caps, 1 1/2 in Soil Core Sampler Cap, 5/8 in Thread, 1 1/2 in x 6 in Plastic Liner, 1 1/2 in x 6 in Soil Core Sampler Cup
Length (In.)
6 in
Connector Type
5/8 in Thread
Dia. (In.)
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404.38
Zoro #
G1872306
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
6 in
Dia. (In.)
1 1/2 in
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Overall Length
6 in
Connection Size
5/8 in
Overall Diameter
1 1/2 in

Details

Item
Soil Core Sampler Cup with Cap
Material of Construction
Carbon Steel
Includes
(2) 1 1/2 in Plastic End Caps, 1 1/2 in Soil Core Sampler Cap, 5/8 in Thread, 1 1/2 in x 6 in Plastic Liner, 1 1/2 in x 6 in Soil Core Sampler Cup
Connector Type
5/8 in Thread
Product Type
Soil Core Sampler Cup with Cap
Connection Type
Threaded
Material
Carbon Steel

Description

Soil Core Sampler Cup and Cap, Dia 1 1/2 In, Length 6 In, Material of Construction Carbon Steel, Connector Type 5/8 In Thread, Includes Core Cup and (2) Caps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.