Zoro Homepage

Cup and Cap, Dia 2 In, Length 12 In, 5/8 In

  • Mfr # 404.49

  • Zoro # G1613717


product price: $376.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Carbon Steel
Includes
(2) 2 in Plastic End Caps, 2 in Soil Core Sampler Cap, 5/8 in Thread, 2 in x 12 in Soil Core Sampler Cup, 2 in x 12 Plastic Liner
Length (In.)
12 in
Connector Type
5/8 in Thread
Dia. (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404.49
Zoro #
G1613717
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
12 in
Dia. (In.)
2 in
Manufacturers Warranty Length
1 yr
Connection Size
5/8 in
Overall Diameter
2 in
Overall Length
12 in
Manufacturer Warranty Length
1 yr

Details

Item
Soil Core Sampler Cup with Cap
Material of Construction
Carbon Steel
Includes
(2) 2 in Plastic End Caps, 2 in Soil Core Sampler Cap, 5/8 in Thread, 2 in x 12 in Soil Core Sampler Cup, 2 in x 12 Plastic Liner
Connector Type
5/8 in Thread
Connection Type
Threaded
Product Type
Soil Core Sampler Cup with Cap
Material
Carbon Steel

Description

Soil Core Sampler Cup and Cap, Dia 2 In, Length 12 In, Material of Construction Carbon Steel, Connector Type 5/8 In Thread, Includes Core Cup and (2) Caps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.