Zoro Homepage

Cup and Cap, Dia 3 In, Length 6 In, SS

  • Mfr # 404.74

  • Zoro # G2081046


product price: $542.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
stainless steel
Includes
(2) 3 in Plastic End Caps, 3 in Stainless Steel Soil Core Sampler Cap, 5/8 in Thread, 3 in x 6 in Plastic Liner, 3 in x 6 in Stainless Steel Soil Core Sampler Cup
Length (In.)
6 in
Connector Type
5/8 in Thread
Dia. (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404.74
Zoro #
G2081046
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
6 in
Dia. (In.)
3 in
Manufacturers Warranty Length
1 yr
Overall Length
6 in
Overall Diameter
3 in
Manufacturer Warranty Length
1 yr
Connection Size
5/8 in

Details

Item
Soil Core Sampler Cup with Cap
Material of Construction
stainless steel
Includes
(2) 3 in Plastic End Caps, 3 in Stainless Steel Soil Core Sampler Cap, 5/8 in Thread, 3 in x 6 in Plastic Liner, 3 in x 6 in Stainless Steel Soil Core Sampler Cup
Connector Type
5/8 in Thread
Connection Type
Threaded
Material
Stainless Steel
Product Type
Soil Core Sampler Cup with Cap

Description

Soil Core Sampler Cup and Cap, Dia 3 In, Length 6 In, Material of Construction Stainless Steel, Connector Type 5/8 In Thread, Includes Core Cup and (2) Caps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.