Zoro Homepage

Dual Purpose Soil Probe, 1 1/8 In x24 In

  • Mfr # 424.23

  • Zoro # G1154237


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
24 in
Material of Construction
Nickel Plated 4130 Alloy Steel
Dia. (In.)
1 1/8 in
Connector Type
5/8 in Thread
Includes
(2) Plastic End Caps, Cross Handle, Plastic Liner, Probe Body, Top Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
424.23
Zoro #
G1154237
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
24 in
Dia. (In.)
1 1/8 in
Manufacturers Warranty Length
1 yr
Overall Diameter
1 1/8 in
Connection Size
5/8 in
Overall Length
24 in
Manufacturer Warranty Length
1 yr

Details

Item
Soil Recovery Probe
Material of Construction
Nickel Plated 4130 Alloy Steel
Connector Type
5/8 in Thread
Includes
(2) Plastic End Caps, Cross Handle, Plastic Liner, Probe Body, Top Cap
Type
Dual Purpose
Product Type
Soil Recovery Probe
Connection Type
Threaded
Material
Nickel Plated 4130 Alloy Steel

Description

Soil Recovery Probe, Dual Purpose, Dia 1 1/8 In, Length 24 In, Material of Construction Nickel Plated 4130 Alloy Steel, Connector Type 5/8 In Thread, Includes Probe Body, Top Cap, Cross Handle, Plastic Liner, and (2) Plastic End Caps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.