Zoro Homepage

End Cap, 1 In, Plastic, PK50

  • Mfr # 425.18

  • Zoro # G4550542


product price: $9.69
/pk 50, $0.19/ea

Key Features

Material of Construction
Plastic
Length (In.)
1 in
Dia. (In.)
1 in
Manufacturers Warranty Length
1 yr
Overall Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
425.18
Zoro #
G4550542
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
1 in
Dia. (In.)
1 in
Manufacturers Warranty Length
1 yr
Overall Length
1 in
Manufacturer Warranty Length
1 yr
Overall Diameter
1 in

Details

Item
End Cap
Material of Construction
Plastic
Material
Plastic
Connection Type
Push-On
Product Type
End Cap

Description

End Cap, Dia. (In.) 1, Length (In.) 1, Material of Construction Plastic, Manufacturers Warranty Length 1 Year, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.