End Cap, 3/4 In, Plastic, PK50
Mfr # 425.22
Zoro # G4552326
product price: $9.69
/pk 50, $0.19/eaKey Features
Material of Construction
Plastic
Length (In.)
1 in
Dia. (In.)
3/4 in
Manufacturers Warranty Length
1 yr
Product Type
End Cap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
425.22
Zoro #
G4552326
UPC #
-
Country of Origin
United States
Dimensions
Length (In.)
1 in
Dia. (In.)
3/4 in
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Overall Diameter
3/4 in
Overall Length
1 in
Details
Item
End Cap
Material of Construction
Plastic
Product Type
End Cap
Connection Type
Push-On
Material
Plastic
Description
End Cap, Dia. (In.) 3/4, Length (In.) 1, Material of Construction Plastic, Manufacturers Warranty Length 1 Year, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.