Environmental Sampling Kit, 2 1/4 In
Mfr # 209.57
Zoro # G1819291
product price: $2,767.99
/ea
Free Shipping & Returns
Key Features
Type
Non Powered
Dia. (In.)
2 1/4 in
Hole Depth
12 ft
Includes
(3) 4 ft Extensions, Cleaning Brush, Cross Handle, Hard Sided Carrying Case with Handles and Wheels, Mud Auger, Plastic End Caps, Plastic Liner, Regular Auger, Sand Auger, Slide Hammer, Split Soil Core Sampler, Wrenches
Material of Construction
stainless steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
209.57
Zoro #
G1819291
UPC #
-
Country of Origin
United States
Dimensions
Dia. (In.)
2 1/4 in
Hole Depth
12 ft
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Connection Size
5/8 in
Overall Diameter
2 1/4 in
Details
Item
Environmental Sampling Kit
Type
Non Powered
Includes
(3) 4 ft Extensions, Cleaning Brush, Cross Handle, Hard Sided Carrying Case with Handles and Wheels, Mud Auger, Plastic End Caps, Plastic Liner, Regular Auger, Sand Auger, Slide Hammer, Split Soil Core Sampler, Wrenches
Material of Construction
stainless steel
Connector Type
5/8 in Thread
Product Type
Environmental Sampling Kit
Connection Type
Threaded
Material
Stainless Steel
Description
Environmental Sampling Kit, Type Non Powered, Dia. (In.) 2 1/4 in, Material of Construction Stainless Steel, Hole Depth 12 ft, Connector Type 5/8 in Thread, Features -, Includes (3) 4 ft Extensions, Cleaning Brush, Cross Handle, Hard Sided Carrying Case with Handles and Wheels, Mud Auger, Plastic End Caps, Plastic Liner, Regular Auger, Sand Auger, Slide Hammer, Split Soil Core Sampler, Wrenches, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.