Zoro Homepage

Environmental Sampling Kit, 3 1/4 In

  • Mfr # 209.55

  • Zoro # G1458317


product price: $2,571.99
/ea
Free Shipping & Returns

Key Features

Type
Non Powered
Dia. (In.)
3 1/4 in
Hole Depth
12 ft
Manufacturers Warranty Length
1 yr
Connector Type
5/8 in Thread
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209.55
Zoro #
G1458317
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
3 1/4 in
Hole Depth
12 ft
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Overall Diameter
3 1/4 in
Connection Size
5/8 in

Details

Item
Environmental Sampling Kit
Type
Non Powered
Connector Type
5/8 in Thread
Material of Construction
stainless steel
Includes
(3) 4 ft Extensions, Cleaning Brush, Cross Handle, Hard Sided Carrying Case with Handles and Wheels, Mud Auger, Plastic End Caps, Plastic Liner, Regular Auger, Sand Auger, Slide Hammer, Split Soil Core Sampler, Wrenches
Product Type
Environmental Sampling Kit
Material
Stainless Steel
Connection Type
Threaded

Description

Environmental Sampling Kit, Type Non Powered, Dia. (In.) 3 1/4 in, Material of Construction Stainless Steel, Hole Depth 12 ft, Connector Type 5/8 in Thread, Features -, Includes (3) 4 ft Extensions, Cleaning Brush, Cross Handle, Hard Sided Carrying Case with Handles and Wheels, Mud Auger, Plastic End Caps, Plastic Liner, Regular Auger, Sand Auger, Slide Hammer, Split Soil Core Sampler, Wrenches, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.