Zoro Homepage

Extension, Length 12 In, 5/8 In Thread, SS

  • Mfr # 409.06

  • Zoro # G2909532


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Length
12 in
Material of Construction
Stainless steel
Connector Type
5/8 in Thread
Product Type
Extension
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
409.06
Zoro #
G2909532
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Overall Length
12 in
Connection Size
5/8 in

Details

Item
Extension
Material of Construction
Stainless steel
Connector Type
5/8 in Thread
Product Type
Extension
Connection Type
Threaded
Material
Stainless Steel

Description

Extension, -, Length 12 in, Features -, Material of Construction Stainless Steel, Connector Type 5/8 in Thread

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.