Zoro Homepage

Extension, Length 12 In, Signature Series

  • Mfr # 351.00

  • Zoro # G1963263


product price: $85.89
/ea
Free Shipping & Returns

Key Features

Length
12 in
Material of Construction
Yellow Zinc-Coated Chrome Molybdenum
Connector Type
Signature Series
Finish
Yellow Zinc-Coated Chrome
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351.00
Zoro #
G1963263
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Overall Length
12 in

Details

Item
Extension
Material of Construction
Yellow Zinc-Coated Chrome Molybdenum
Connector Type
Signature Series
Finish
Yellow Zinc-Coated Chrome
Product Type
Extension

Description

Extension, -, Length 12 in, Features -, Material of Construction Yellow Zinc-Coated Chrome Molybdenum, Connector Type Signature Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.