Extension, Length 24 In, 5/8 In Thread, SS
Mfr # 409.07
Zoro # G0267285
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Length
24 in
Material of Construction
Stainless steel
Connector Type
5/8 in Thread
Overall Length
24 in
Connection Type
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
409.07
Zoro #
G0267285
UPC #
-
Country of Origin
United States
Dimensions
Length
24 in
Overall Length
24 in
Connection Size
5/8 in
Details
Item
Extension
Material of Construction
Stainless steel
Connector Type
5/8 in Thread
Connection Type
Threaded
Product Type
Extension
Material
Stainless Steel
Description
Extension, -, Length 24 in, Features -, Material of Construction Stainless Steel, Connector Type 5/8 in Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.