Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Film Swatch Kit, 4 x4 x0.003 In, 50 Pieces

  • Mfr # 418.17

  • Zoro # G2901376


product price: $29.59
/ea

Key Features

Material of Construction
Fluoroploymer
Features
0.003 in Thick, 4 in by 4 in
Includes
(50) Pieces on Roll
Type
Swatch Kit
Manufacturers Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
418.17
Zoro #
G2901376
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr

Details

Item
Sample Wrap Film
Material of Construction
Fluoroploymer
Features
0.003 in Thick, 4 in by 4 in
Includes
(50) Pieces on Roll
Type
Swatch Kit
Material
Fluoroploymer
Product Type
Sample Wrap Film

Description

Film Swatch Kit, Material of Construction Fluoroploymer, 4 In by 4 In, 0.003 In Thick, Includes 50 Pieces on Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.