Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flighted Auger Kit, Non Powered, Dia 2 In

  • Mfr # 209.13

  • Zoro # G1612511


product price: $3,021.99
/ea
Free Shipping & Returns

Key Features

Type
Non Powered
Dia. (In.)
2 in
Hole Depth
9 ft
Material of Construction
stainless steel
Manufacturers Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
209.13
Zoro #
G1612511
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
2 in
Hole Depth
9 ft
Manufacturers Warranty Length
1 yr
Sample Depth - Maximum
9 ft
Connection Size
5/8 in
Overall Diameter
2 in
Manufacturer Warranty Length
1 yr

Details

Item
Flighted Auger Kit
Type
Non Powered
Material of Construction
stainless steel
Connector Type
5/8 in Thread
Includes
5/8 in Threaded Male to SDS-Max Drill Adapter, Regular Slide Hammer, 5/8 in Thread, 1 1/2 in Stainless Steel Soil Core Sampler Cap, 5/8 in Thread, 1 1/2 in x 6 in Stainless Steel Soil Core Sampler Cup, 1 1/2 in x 6 in Plastic Liner, 2 in Carbide Tip, 2.375 OD, 5/8 in Thread, (3) 4 ft Stainless Steel Extension, 5/8 in Thread, (3) 2 in x 3 ft Stainless Steel Flighted Extension, 5/8 in Thread, 2 in Stainless Steel Flighted Auger Tip, (2) 1 1/2 in Plastic End Cap, Universal Slip Wrench, 4 ft Equipment Case, 1 1/2 in x 12 in Stainless Steel Brush
Product Type
Flighted Auger Kit
Connection Type
Threaded
Material
Stainless Steel
Number of Pieces
18

Description

Flighted Auger Kit, Non Powered, Material of Construction Stainless Steel, Hole Depth 9 ft, Connector Type 5/8 in Thread, Features -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.