Zoro Homepage

GOUGE AUGER 1.25 IN 40 IN AMS

  • Mfr # 54545

  • Zoro # G4733897


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Type
Gouge
Connector Type
5/8 in Threaded
Product Type
Gouge Auger Head
Overall Diameter
1 1/4 in
Overall Length
44 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54545
Zoro #
G4733897
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
1 1/4 in
Overall Length
44 5/8 in
Inside Diameter
1 in
Connection Size
5/8 in

Details

Item
Gouge Auger Head
Type
Gouge
Connector Type
5/8 in Threaded
Product Type
Gouge Auger Head
Material
Stainless Steel
Auger Type
Gouge
Connection Type
Threaded

Description

GOUGE AUGER 1.25 IN 40 IN AMS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.