Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liner, Dia 1 In, Length 12 In, Plastic

  • Mfr # 425.02

  • Zoro # G1982416


product price: $2.49
/ea
Sold in multiples of 3 for $7.47

Key Features

Material of Construction
Plastic
Features
Note Liner is 1 3/4 in Longer than Described Length to Accommodate Some Probe Systems
Length (In.)
12 in
Dia. (In.)
1 in
Manufacturers Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
425.02
Zoro #
G1982416
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
12 in
Dia. (In.)
1 in
Manufacturers Warranty Length
1 yr
Overall Length
12 in
Manufacturer Warranty Length
1 yr
Overall Diameter
1 in

Details

Item
Cup Liner
Material of Construction
Plastic
Features
Note Liner is 1 3/4 in Longer than Described Length to Accommodate Some Probe Systems
Product Type
Cup Liner
Material
Plastic

Description

Liner, Dia 1 In, Length 12 In, Material of Construction Plastic, Note Liner is 1 3/4 In Longer than Described Length to Accommodate Some Probe Systems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.