Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liner, Dia 2 In, Length 2 In, SS

  • Mfr # 404.28

  • Zoro # G9523087


product price: $11.35
/ea

Key Features

Material of Construction
stainless steel
Length (In.)
2 in
Dia. (In.)
2 in
Manufacturers Warranty Length
1 yr
Overall Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
404.28
Zoro #
G9523087
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
2 in
Dia. (In.)
2 in
Manufacturers Warranty Length
1 yr
Overall Diameter
2 in
Overall Length
2 in
Manufacturer Warranty Length
1 yr

Details

Item
Cup Liner
Material of Construction
stainless steel
Product Type
Cup Liner
Material
Stainless Steel

Description

Liner, Dia 2 In, Length 2 In, Material of Construction Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.