Zoro Homepage

Liner, Dia 2 In, Length 3 In, Brass

  • Mfr # 404.24

  • Zoro # G2105397


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Material of Construction
Brass
Length (In.)
3 in
Dia. (In.)
2 in
Manufacturers Warranty Length
1 yr
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404.24
Zoro #
G2105397
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
3 in
Dia. (In.)
2 in
Manufacturers Warranty Length
1 yr
Overall Length
3 in
Overall Diameter
2 in
Manufacturer Warranty Length
1 yr

Details

Item
Cup Liner
Material of Construction
Brass
Material
Brass
Product Type
Cup Liner

Description

Liner, Dia 2 In, Length 3 In, Material of Construction Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.