Liner, Dia 2 In, Length 4 In, Aluminum
Mfr # 404.15
Zoro # G2355136
product price: $6.99
/eaSold in multiples of 2 for $13.98
Key Features
Material of Construction
Aluminum
Length (In.)
4 in
Dia. (In.)
2 in
Manufacturers Warranty Length
1 yr
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
404.15
Zoro #
G2355136
UPC #
-
Country of Origin
United States
Dimensions
Length (In.)
4 in
Dia. (In.)
2 in
Manufacturers Warranty Length
1 yr
Overall Diameter
2 in
Overall Length
4 in
Manufacturer Warranty Length
1 yr
Details
Item
Cup Liner
Material of Construction
Aluminum
Material
Aluminum
Product Type
Cup Liner
Description
Liner, Dia 2 In, Length 4 In, Material of Construction Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.