Liner, Dia 3 In, Length 6 In, Plastic
Mfr # 405.09
Zoro # G2355197
product price: $6.15
/eaSold in multiples of 2 for $12.30
Key Features
Material of Construction
Plastic
Length (In.)
6 in
Dia. (In.)
3 in
Manufacturers Warranty Length
1 yr
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
405.09
Zoro #
G2355197
UPC #
-
Country of Origin
United States
Dimensions
Length (In.)
6 in
Dia. (In.)
3 in
Manufacturers Warranty Length
1 yr
Overall Length
6 in
Manufacturer Warranty Length
1 yr
Overall Diameter
3 in
Details
Item
Cup Liner
Material of Construction
Plastic
Material
Plastic
Product Type
Cup Liner
Description
Liner, Dia 3 In, Length 6 In, Material of Construction Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.