Zoro Homepage

Multi-Stage Sludge Sampler, Dia 2 In

  • Mfr # 403.31

  • Zoro # G2972627


product price: $723.99
/ea
Free Shipping & Returns

Key Features

Type
Non Powered
Dia. (In.)
2 in
Includes
(2) 2 in Plastic End Cap, 2 in Multistage Sludge Core Tip, 2 in Plastic Core Catcher, 2 in Stainless Steel Multistage Flap Valve Cap, 2 in x 12 in Multistage Soil Core Sampler Base, 2 in x 12 in Plastic Liner, Universal Slip Wrench
Manufacturers Warranty Length
1 yr
Product Type
Multi-Stage Sludge Sampler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403.31
Zoro #
G2972627
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
2 in
Manufacturers Warranty Length
1 yr
Overall Diameter
2 in
Manufacturer Warranty Length
1 yr

Details

Item
Multi-Stage Sludge Sampler
Type
Non Powered
Includes
(2) 2 in Plastic End Cap, 2 in Multistage Sludge Core Tip, 2 in Plastic Core Catcher, 2 in Stainless Steel Multistage Flap Valve Cap, 2 in x 12 in Multistage Soil Core Sampler Base, 2 in x 12 in Plastic Liner, Universal Slip Wrench
Product Type
Multi-Stage Sludge Sampler

Description

Multi-Stage Sludge Sampler, Non Powered, Dia 2 In, Includes Multi-stage Flap Check Cap, Multi-stage Sludge Core Tip, 12 In Multi-stage Soil Core Sampler Base, 2 In x 12 In Plastic Liner, (2) Plastic End Caps, 2 In Soil Core Catcher, Universal Slip Wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.