Zoro Homepage

ONE PIECE TILE PROBE 60 IN

  • Mfr # 403.01

  • Zoro # G4279624


product price: $74.99
/ea

Key Features

Length (In.)
60 in
Product Type
Tile Probe
Overall Length
60 in
Material
Stainless Steel
Overall Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403.01
Zoro #
G4279624
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
60 in
Overall Length
60 in
Overall Diameter
3/8 in

Details

Item
Tile Probe
Product Type
Tile Probe
Material
Stainless Steel

Description

Tile Probe,60" L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.