One Piece Turf Probe, 1/2 In x 20 In
Mfr # 427.24
Zoro # G2255556
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
20 in
Material of Construction
Nickel Plated 4130 Alloy Steel
Dia. (In.)
1/2 in
Manufacturers Warranty Length
1 yr
Product Type
One-Piece Turf Probe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
427.24
Zoro #
G2255556
UPC #
-
Country of Origin
United States
Dimensions
Length (In.)
20 in
Dia. (In.)
1/2 in
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Overall Length
20 in
Overall Diameter
1/2 in
Details
Item
One-Piece Turf Probe
Material of Construction
Nickel Plated 4130 Alloy Steel
Product Type
One-Piece Turf Probe
Material
Nickel Plated 4130 Alloy Steel
Description
One Piece Turf Probe, Dia 1/2 In, Length 20 In, Material of Construction Nickel Plated 4130 Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.