Perforated Film, 4 In x 100 Ft x 0.003 In
Mfr # 418.16
Zoro # G2166796
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Material of Construction
Fluoroploymer
Features
0.003 in Thick, 100 Feet Long, 4 in Wide
Type
Perforated
Manufacturers Warranty Length
1 yr
Product Type
Sample Wrap Film
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
418.16
Zoro #
G2166796
UPC #
-
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
1 yr
Overall Length
100 ft
Manufacturer Warranty Length
1 yr
Details
Item
Sample Wrap Film
Material of Construction
Fluoroploymer
Features
0.003 in Thick, 100 Feet Long, 4 in Wide
Type
Perforated
Product Type
Sample Wrap Film
Material
Fluoroploymer
Description
Perforated Film, Material of Construction Fluoroploymer, 0.003 In Thick, 4 In Wide, 100 Feet Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.