Zoro Homepage

Replaceable Tip Soil Probe, 1 1/4 Inx12In

  • Mfr # 425.45

  • Zoro # G2868311


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
12 in
Material of Construction
Nickel Plated 4130 Alloy Steel
Dia. (In.)
1 1/4 in
Connector Type
5/8 in Thread
Includes
(2) Plastic End Caps, 10 in Cross Handle, Plastic Liner, Plated Soil Recovery Probe Replacement Coring Tip, Probe Body, Replaceable Tip, Spanner Wrench, Top Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
425.45
Zoro #
G2868311
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
12 in
Dia. (In.)
1 1/4 in
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Connection Size
5/8 in
Overall Diameter
1 1/4 in
Overall Length
12 in

Details

Item
Soil Recovery Probe
Material of Construction
Nickel Plated 4130 Alloy Steel
Connector Type
5/8 in Thread
Includes
(2) Plastic End Caps, 10 in Cross Handle, Plastic Liner, Plated Soil Recovery Probe Replacement Coring Tip, Probe Body, Replaceable Tip, Spanner Wrench, Top Cap
Type
Replaceable Tip
Product Type
Soil Recovery Probe
Material
Nickel Plated 4130 Alloy Steel
Connection Type
Threaded

Description

Soil Recovery Probe, Replaceable Tip, Dia 1 1/4 In, Length 12 In, Material of Construction Nickel Plated 4130 Alloy Steel, Connector Type 5/8 In Thread, Includes Probe Body, Top Cap, Plastic Liner, (2) Plastic End Caps, Plated Soil Recovery Probe Replacement Coring Tip, Spanner Wrench, and 10 In Comfortable Gripped Cross Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.