SAND/LOOSE SEDIMENT PROBE
Mfr # 424.37
Zoro # G4729261
product price: $254.99
/ea
Free Shipping & Returns
Key Features
Type
Sand
Includes
1 in Core Catcher, 1 in x 24 in Plastic Liner, 1 in x 24 in Probe Body, 10 in Cross Handle, Replaceable Tip, Spanner Wrench, (2) 1 in Plastic End Caps
Product Type
Sediment Probe
Overall Length
24 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
424.37
Zoro #
G4729261
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
24 in
Overall Diameter
1 1/4 in
Details
Item
Sediment Probe
Type
Sand
Includes
1 in Core Catcher, 1 in x 24 in Plastic Liner, 1 in x 24 in Probe Body, 10 in Cross Handle, Replaceable Tip, Spanner Wrench, (2) 1 in Plastic End Caps
Product Type
Sediment Probe
Material
Stainless Steel
Connection Type
Threaded
Description
Sediment Probe, Type Sand, Includes 1 in Core Catcher, 1 in x 24 in Plastic Liner, 1 in x 24 in Probe Body, 10 in Cross Handle, Replaceable Tip, Spanner Wrench, (2) 1 in Plastic End Caps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.