Zoro Homepage

Sludge Sampler, 3 1/4x12 In, Quick Connect

  • Mfr # 328.01

  • Zoro # G0408107


product price: $848.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
stainless steel
Includes
(2) Plastic End Caps, Plastic Liner, Sludge Cylinder Body, Sludge Valved Auger Tip, Sludge Valved Core Tip, Solid Cap, Universal Slip Wrench
Length (In.)
12 in
Connector Type
Quick Connect
Dia. (In.)
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
328.01
Zoro #
G0408107
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
12 in
Dia. (In.)
3 1/4 in
Manufacturers Warranty Length
1 yr
Overall Length
12 in
Overall Diameter
3 1/4 in
Manufacturer Warranty Length
1 yr

Details

Item
Sludge Sampler
Material of Construction
stainless steel
Includes
(2) Plastic End Caps, Plastic Liner, Sludge Cylinder Body, Sludge Valved Auger Tip, Sludge Valved Core Tip, Solid Cap, Universal Slip Wrench
Connector Type
Quick Connect
Product Type
Sludge Sampler
Material
Stainless Steel

Description

Sludge Sampler, Dia 3 1/4 In, Length 12 In, Material of Construction Stainless Steel, Connector Type Quick Connect, Includes Solid Cap, Sludge Valved Core Tip, Sludge Valved Auger Tip, Universal Slip Wrench, (2) Plastic End Caps, Sludge Cylinder Body and Plastic Liner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.