Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soil Auger Kit, Dia 2 1/4 In, Depth 16Feet

  • Mfr # 209.33

  • Zoro # G2379474


product price: $934.99
/ea
Free Shipping & Returns

Key Features

Dia.
2 1/4 in
Hole Depth
16 ft
Manufacturers Warranty Length
1 yr
Connector Type
5/8 in Threaded
Includes
2 1/4 in Regular Auger, 5/8 in Thread, 2 1/4 in Mud Auger, 5/8 in Thread, 18 in Rubber-Coated Cross Handle, 5/8 in Thread, (4) 4 ft Extension, 5/8 in Thread, 4 ft Poly-Canvas Equipment Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209.33
Zoro #
G2379474
UPC #
-
Country of Origin
United States

Dimensions

Dia.
2 1/4 in
Hole Depth
16 ft
Manufacturers Warranty Length
1 yr
Overall Length
4 ft
Connection Size
5/8 in
Manufacturer Warranty Length
1 yr
Sample Depth - Maximum
16 ft
Overall Diameter
2 1/4 in

Details

Item
Soil Auger Kit
Connector Type
5/8 in Threaded
Includes
2 1/4 in Regular Auger, 5/8 in Thread, 2 1/4 in Mud Auger, 5/8 in Thread, 18 in Rubber-Coated Cross Handle, 5/8 in Thread, (4) 4 ft Extension, 5/8 in Thread, 4 ft Poly-Canvas Equipment Case
Material of Construction
Nickel Plated 4130 Alloy Steel
Product Type
Soil Auger Kit
Handle Material
Steel
Number of Pieces
8
Handle Included
Handle Included
Material
Stainless Steel
Connection Type
Threaded

Description

Soil Auger Kit, -, Dia. 2 1/4 in, Overall Length 4 ft, Material of Construction Nickel Plated 4130 Alloy Steel, Hole Depth 16 ft, Connector Type 5/8 in Threaded, Features -, Includes 2 1/4 in Regular Auger, 5/8 in Thread, 2 1/4 in Mud Auger, 5/8 in Thread, 18 in Rubber-Coated Cross Handle, 5/8 in Thread, (4) 4 ft Extension, 5/8 in Thread, 4 ft Poly-Canvas Equipment Case, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.