Zoro Homepage

Soil Auger Kit, Dia 3 1/4 In, Depth 16Feet

  • Mfr # 352.74

  • Zoro # G2053782


product price: $839.99
/ea
Free Shipping & Returns

Key Features

Dia.
3 1/4 in
Hole Depth
16 ft
Material of Construction
Steel
Connector Type
Signature System
Includes
(4) 4 ft Extension, 3 1/4 in Regular Auger, 3 1/4 in Mud Auger, 18 in Rubber-Coated Cross Handle, 4 ft Poly-Canvas Equipment Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
352.74
Zoro #
G2053782
UPC #
-
Country of Origin
United States

Dimensions

Dia.
3 1/4 in
Hole Depth
16 ft
Manufacturers Warranty Length
1 yr
Overall Length
4 ft
Sample Depth - Maximum
16 ft
Overall Diameter
3 1/4 in
Manufacturer Warranty Length
1 yr

Details

Item
Soil Auger Kit
Material of Construction
Steel
Connector Type
Signature System
Includes
(4) 4 ft Extension, 3 1/4 in Regular Auger, 3 1/4 in Mud Auger, 18 in Rubber-Coated Cross Handle, 4 ft Poly-Canvas Equipment Case
Product Type
Soil Auger Kit
Handle Material
Steel
Number of Pieces
8
Handle Included
Handle Included
Connection Type
Threaded

Description

Soil Auger Kit, Dia. 3 1/4 in, Overall Length 4 ft, Material of Construction Steel, Hole Depth 16 ft, Connector Type Signature System, Includes (4) 4 ft Extension, 3 1/4 in Regular Auger, 3 1/4 in Mud Auger, 18 in Rubber-Coated Cross Handle, 4 ft Poly-Canvas Equipment Case, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.