Soil Core Sampler, 1 1/2 In x 6 In
Mfr # 354.25
Zoro # G1025683
product price: $497.99
/ea
Free Shipping & Returns
Key Features
Type
1 1/2 in x 6 in
Dia. (In.)
1 1/2 in
Includes
(2) 1 1/2 in Plastic End Cap, 1 1/2 in Soil Core Sampler Cap, 1 1/2 in x 6 in Plastic Liner, 1 1/2 in x 6 in Soil Core Sampler Cup, Regular Slide Hammer
Material of Construction
Carbon Steel
Connector Type
Signature Series
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
354.25
Zoro #
G1025683
UPC #
-
Country of Origin
United States
Dimensions
Dia. (In.)
1 1/2 in
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Overall Diameter
1 1/2 in
Details
Item
Soil Core Sampler
Type
1 1/2 in x 6 in
Includes
(2) 1 1/2 in Plastic End Cap, 1 1/2 in Soil Core Sampler Cap, 1 1/2 in x 6 in Plastic Liner, 1 1/2 in x 6 in Soil Core Sampler Cup, Regular Slide Hammer
Material of Construction
Carbon Steel
Connector Type
Signature Series
Product Type
Soil Core Sampler
Material
Carbon Steel
Description
Soil Core Sampler, 1 1/2 In x 6 In, Material of Construction Carbon Steel, Connector Type Signature Series, Includes Slide Hammer, Core Cup and Cap, (2) Plastic End Caps and Plastic Liner.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.