Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soil Core Sampler, 2 1/2 In x 6 In, SS

  • Mfr # 404.65

  • Zoro # G2789507


product price: $554.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
stainless steel
Includes
(2) 2 1/2 in Plastic End Cap, 2 1/2 in Stainless Steel Soil Core Sampler Cap, 2 1/2 in x 6 in Plastic Liner, 2 1/2 in x 6 in Stainless Steel Soil Core Sampler Cup, Regular Slide Hammer
Type
2 1/2 in x 6 in
Connector Type
5/8 in Thread
Manufacturers Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404.65
Zoro #
G2789507
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Connection Size
5/8 in
Manufacturer Warranty Length
1 yr

Details

Item
Soil Core Sampler
Material of Construction
stainless steel
Includes
(2) 2 1/2 in Plastic End Cap, 2 1/2 in Stainless Steel Soil Core Sampler Cap, 2 1/2 in x 6 in Plastic Liner, 2 1/2 in x 6 in Stainless Steel Soil Core Sampler Cup, Regular Slide Hammer
Type
2 1/2 in x 6 in
Connector Type
5/8 in Thread
Product Type
Soil Core Sampler
Connection Type
Threaded
Material
Stainless Steel

Description

Soil Core Sampler, 2 1/2 In x 6 In, Material of Construction Stainless Steel, Connector Type 5/8 In Thread, Includes Slide Hammer, Core Cup and Cap, (2) Plastic End Caps and Plastic Liner.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.