Zoro Homepage

Soil Core Sampler, 2 In x 6 In

  • Mfr # 354.26

  • Zoro # G3333513


product price: $465.99
/ea
Free Shipping & Returns

Key Features

Type
2 in x 6 in
Dia. (In.)
2 in
Includes
(2) 2 in Plastic End Cap, 2 in Soil Core Sampler Cap, 2 in x 6 in Plastic Liner, 2 in x 6 in Soil Core Sampler Cup, Regular Slide Hammer
Material of Construction
Carbon Steel
Manufacturers Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
354.26
Zoro #
G3333513
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
2 in
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Overall Length
6 in
Overall Diameter
2 in

Details

Item
Soil Core Sampler
Type
2 in x 6 in
Includes
(2) 2 in Plastic End Cap, 2 in Soil Core Sampler Cap, 2 in x 6 in Plastic Liner, 2 in x 6 in Soil Core Sampler Cup, Regular Slide Hammer
Material of Construction
Carbon Steel
Connector Type
Signature Series
Product Type
Soil Core Sampler
Connection Type
Threaded
Material
Carbon Steel

Description

Soil Core Sampler, 2 In x 6 In, Material of Construction Carbon Steel, Connector Type Signature Series, Includes Slide Hammer, Core Cup and Cap, (2) Plastic End Caps and Plastic Liner.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.