Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soil Core Sampler, 2 In x 6 In, 5/8 In

  • Mfr # 404.05

  • Zoro # G2542531


product price: $418.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Carbon Steel
Includes
(2) 2 in Plastic End Cap, 2 in Soil Core Sampler Cap, 2 in x 6 in Plastic Liner, 2 in x 6 in Soil Core Sampler Cup, Regular Slide Hammer
Type
2 in x 6 in
Connector Type
5/8 in Thread
Manufacturers Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404.05
Zoro #
G2542531
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Overall Length
6 in
Manufacturer Warranty Length
1 yr
Overall Diameter
2 in
Connection Size
5/8 in

Details

Item
Soil Core Sampler
Material of Construction
Carbon Steel
Includes
(2) 2 in Plastic End Cap, 2 in Soil Core Sampler Cap, 2 in x 6 in Plastic Liner, 2 in x 6 in Soil Core Sampler Cup, Regular Slide Hammer
Type
2 in x 6 in
Connector Type
5/8 in Thread
Product Type
Soil Core Sampler
Material
Carbon Steel
Connection Type
Threaded

Description

Soil Core Sampler, 2 In x 6 In, Material of Construction Carbon Steel, Connector Type 5/8 In Thread, Includes Slide Hammer, Core Cup and Cap, (2) Plastic End Caps and Plastic Liner.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.