Zoro Homepage

Soil Ejector, Length 9 In

  • Mfr # 402.01

  • Zoro # G0377982


product price: $40.15
/ea

Key Features

Features
Use With Soil Recovery Probes
Length (In.)
9 in
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Overall Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402.01
Zoro #
G0377982
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
9 in
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Overall Length
9 in

Details

Item
Soil Recovery Probe Ejector
Features
Use With Soil Recovery Probes
Product Type
Soil Recovery Probe Ejector

Description

Soil Ejector, Length 9 In, Use With Soil Recovery Probes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.