Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soil Recovery Auger, 2 1/4x10 In, 5/8In, SS

  • Mfr # 421.08

  • Zoro # G7940536


product price: $562.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
stainless steel
Includes
(2) End Caps, Plastic Liner, Soil Recovery Auger Cylinder, Solid Vented Top Cap, Top Cap, Universal Slip Wrench
Length (In.)
10 in
Connector Type
5/8 in Thread
Dia. (In.)
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
421.08
Zoro #
G7940536
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
10 in
Dia. (In.)
2 1/4 in
Manufacturers Warranty Length
1 yr
Overall Length
10 in
Connection Size
5/8 in
Overall Diameter
2 1/4 in
Manufacturer Warranty Length
1 yr

Details

Item
Dual Soil Auger Sampler Kit
Material of Construction
stainless steel
Includes
(2) End Caps, Plastic Liner, Soil Recovery Auger Cylinder, Solid Vented Top Cap, Top Cap, Universal Slip Wrench
Connector Type
5/8 in Thread
Connection Type
Threaded
Product Type
Dual Soil Auger Sampler Kit
Material
Stainless Steel

Description

Dual Soil Auger Sampler Kit, Type -, Dia. (In.) 2 1/4 in, Material of Construction Stainless Steel, Connector Type 5/8 in Thread, Features -, Includes (2) End Caps, Plastic Liner, Soil Recovery Auger Cylinder, Solid Vented Top Cap, Top Cap, Universal Slip Wrench, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.