Zoro Homepage

Soil Recovery Auger, 3 1/4 x 12 In, 5/8 In

  • Mfr # 421.02

  • Zoro # G8442987


product price: $528.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) End Caps, Plastic Liner, Soil Recovery Auger Cylinder, Solid Vented Top Cap, Top Cap, Universal Slip Wrench
Length (In.)
12 in
Connector Type
5/8 in Thread
Dia. (In.)
3 1/4 in
Manufacturers Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
421.02
Zoro #
G8442987
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
12 in
Dia. (In.)
3 1/4 in
Manufacturers Warranty Length
1 yr
Overall Diameter
3 1/4 in
Manufacturer Warranty Length
1 yr
Overall Length
12 in
Connection Size
5/8 in

Details

Item
Dual Soil Auger Sampler Kit
Includes
(2) End Caps, Plastic Liner, Soil Recovery Auger Cylinder, Solid Vented Top Cap, Top Cap, Universal Slip Wrench
Connector Type
5/8 in Thread
Connection Type
Threaded
Material
Stainless Steel
Product Type
Dual Soil Auger Sampler Kit

Description

Dual Soil Auger Sampler Kit, Type -, Dia. (In.) 3 1/4 in, Material of Construction -, Connector Type 5/8 in Thread, Features -, Includes (2) End Caps, Plastic Liner, Soil Recovery Auger Cylinder, Solid Vented Top Cap, Top Cap, Universal Slip Wrench, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.