Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soil Recovery Probe, 1 1/8 In x 12 In, SS

  • Mfr # 424.41

  • Zoro # G2556014


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
12 in
Material of Construction
stainless steel
Dia. (In.)
1 1/8 in
Connector Type
5/8 in Thread
Includes
(2) Plastic End Caps, Cross Handle, Plastic Liner, Probe Body, Top Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
424.41
Zoro #
G2556014
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
12 in
Dia. (In.)
1 1/8 in
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Connection Size
5/8 in
Overall Length
12 in
Overall Diameter
1 1/8 in

Details

Item
Soil Recovery Probe
Material of Construction
stainless steel
Connector Type
5/8 in Thread
Includes
(2) Plastic End Caps, Cross Handle, Plastic Liner, Probe Body, Top Cap
Product Type
Soil Recovery Probe
Connection Type
Threaded
Material
Stainless Steel

Description

Soil Recovery Probe, Dia 1 1/8 In, Length 12 In, Material of Construction Stainless Steel, Connector Type 5/8 In Thread, Includes Probe Body, Top Cap, Cross Handle, Plastic Liner, and (2) Plastic End Caps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.