Zoro Homepage

Soil Recovery Probe, Regular, 21In, Hammer

  • Mfr # 401.05

  • Zoro # G8397794


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
21 in
Material of Construction
Nickel Plated 4130 Alloy Steel
Dia. (In.)
7/8 in
Connector Type
5/8 in Thread
Includes
10 in Cross Handle, 5/8 in Regular Slide Hammer, Probe Body
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401.05
Zoro #
G8397794
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
21 in
Dia. (In.)
7/8 in
Manufacturers Warranty Length
1 yr
Connection Size
5/8 in
Manufacturer Warranty Length
1 yr
Overall Diameter
7/8 in
Overall Length
21 in

Details

Item
Soil Recovery Probe
Material of Construction
Nickel Plated 4130 Alloy Steel
Connector Type
5/8 in Thread
Includes
10 in Cross Handle, 5/8 in Regular Slide Hammer, Probe Body
Type
Regular
Product Type
Soil Recovery Probe
Material
Nickel Plated 4130 Alloy Steel
Connection Type
Threaded

Description

Soil Recovery Probe, Regular, Dia 7/8 In, Length 21 In, Material of Construction Nickel Plated 4130 Alloy Steel, Connector Type 5/8 In Thread, Includes Probe Body, 10 In Comfortably Gripped Cross Handle, 5/8 In Regular Slide Hammer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.